Beli tone socket wrench set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Set Kunci SokDeskripsi:Set Contents : 20 items in total (socket: 15/handle : 5) sockets (12 corners): 4D-08, 10, 11, 12, 13, 14, 17, 19, 21, 22, 24, 26, 27, 30, 32 ratchet handle: 371 Spinner handle: 311 T-shaped handle slide: 310 Crossbar: 110atribut:
- Weight (kg): 4.5
- Plug-in Angle (mm (inch)): 12.7 (1/2)
- Number of Set Items: 20
- Box Dimensions (mm): 415x180x54
- TONE Socket Wrench Setatribut:
- Input Drive (mm): 12.7
- TONE Hexagon Socket Wrench Set H3082atribut:
- Set Content: Socket contents: Hexagon: 3, 4, 5, 6, 8, 10, driver bit socket: [[(-)]] 0.8 x 6.0, [[(+)]] No.2 Handle contents: Ratchet handle hold type ( RH3H), extension bar (305: 75mm)
- Insertion Angle (mm): 9.5
- Mass (kg): 1.8
- TRUSCO Number: 122-1078
- Toptul Bit Hexagon Shank SetDeskripsi:Set Comtemt : 2, 2.5, 3, 4, 5, 6, 8mm.atribut:
- Size (inch): 1/4
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TONE Set Kunci Sokatribut:
- Input Drive: 6.35mm
- Handle Contents: Ratchet Handle Hold Type (RH2H), Spinner Handle (NS2), Sliding T-handle (SL20), Screwdriver Handle (115), Extension Bar (206
- American Tool Set Kunci Sok 1/2 inch 6ptDeskripsi:Set Content :- 1 Pcs 1/2 DR Ratchet Handle 72T with Quick Release- 2 Pcs 1/2 DR Extension Bar 125mm & 250mm- 26 Pcs 1/2 DR 6PT Socket Wrench size 8 mm to 36mm : 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 34, 36mm- 2 Pcs 1/2 DR Socket Wrench (SAE) 6 PT size 3/8inch & 1/2inch- 4 Pcs 1/2 DR Spark Plug Socket 14, 16, 18, 21 mm- 1 Pcs 1/2 DR Universal Joint- 1 Pcs T-M Head 3/8F x 1/2M- 6 Pcs 1/2 DR Hex bits socket wrench H4, H5, H6, H8, H10, H12- 3 Pcs Torx Bits Socket Wrench T40, T45, T50- 4 Pcs 1/2 DR Driver bits Socket Wrench PH1, PH2, PH3, SL5.5
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- JTC Mechanic Stethoscope 1007atribut:
- Overall Length (mm): 275 (needle)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- TONE Set Kunci Sok 1570Matribut:
- Insertion Angle (mm): 9.5
- Mass (kg): 2.2
- Set Content: Socket contents (mm): 6 corners: 5.5, 6, 7, 8 12 corners: 10, 12, 13, 14, 17, 19, 21, 22, 24 Handle contents: Ratchet handle hold type (RH3H)), extension bar (305: 75mm, 306: 150mm), Ball joint (BJ30)
- TRUSCO Number: 116-5518
- TONE Ratchet HandleDeskripsi:-Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
- TONE Set Kunci Sok Insert Angleatribut:
- Insertion Angle (mm): 12.7
- Insertion Angle: 12.7mm (1 / 2inch)
- TRUSCO Hex Key Mini (Kunci L)atribut:
- Accessories: Holder
- Material: Chrome Vanadium Steel (Cr-V)
- Set Contents (mm): 0.89,1.27,1.5,2.0,2.5,3.0,4.0
- Surface Processing: Black Oxide Finish
Daftar Harga tone socket wrench set Terbaru January 2026
| TONE Set Kunci Sok | Rp3.999.900 |
| TONE Socket Wrench Set | Rp2.399.900 |
| TONE Hexagon Socket Wrench Set H3082 | Rp1.699.900 |
| JTC Dr. 6Pt Deep Socket (Mata Sock Panjang) | Rp21.900 |
| Toptul Bit Hexagon Shank Set | Rp37.900 |
| TONE Tool Set | Rp98.900 |
| Toptul Sliding T-Handle | Rp37.900 |
| TEKIRO Socket Set (Kunci Sock Set) | Rp329.900 |
| TONE Set Kunci Sok | Rp2.299.900 |
| American Tool Set Kunci Sok 1/2 inch 6pt | Rp2.299.900 |
Data diperbarui pada 27/01/2026 (Harga belum termasuk PPN)






















































































































































/P101532851-1.jpg)



/puP101003930-3.jpg)



/P102064832-1.jpg)



/P102066232-6.jpg)



/P101001028-1.jpg)